Premium high-tension saw
For detailed information, other images and documents, please select individual articles from the following table.
Premium high-tension saw
Highly useful tool for the workshop. Features a metal blade, a frame to hold the blade and a handle.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- The bow enables the use of a 300 mm (12 inch) blade
- Extremely lightweight.
- Strong, allowing precise, shaped cutting.
- The enclosed, shaped handle is comfortable and allows a firm grip.
- Cuts up to 80 mm deep with a tension lever and wing nut.
Application area
Widely used in the following sectors: metal construction, industrial maintenance, locksmithing, industry, automotive, bodywork and mechanical work.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!